Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC816F200SL
Zoro #
G000422717
UPC #
785901694052
Country of Origin
Mexico
Dimensions
Height
48.62 in
Width
18.35 in
Depth
6.05 in
Wire Size
AWG 6 to 350 kcmil copper or aluminium)line side; AWG 8 to AWG 2/0 copper or aluminium)service ground
Details
Item
LEVER BY-PASS QO METER-MAIN OH/UG
Device Mounting
surface
Service Feed Location
OH || UG
Electrical Connection
feed-thru lugs service ground || feed-thru lugs line side
Product Certifications
UL E-6294
Service Disconnect Rated Current
200 A
Number Of Tandem Circuit Breakers
8
Branch Circuit Breaker Rated Current
200 A
Tightening Torque
Line Rated Current
200 A
Awg Gauge
AWG 6...350 kcmil copper or aluminium)line side || AWG 8...AWG 2/0 copper or aluminium)service ground
Device Composition
service disconnect (factory installed)
Product Or Component Type
Meter Mains
Number Of Circuits
16
Bypass Type
class 320 lever bypass
Meter Socket Type
ringless
Hub Type
A
Bus Rating
200.0 A
Description
LEVER BY-PASS QO METER-MAIN OH/UG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.