Lever, Internal
Mfr # 9998IL1
Zoro # G3108393
product price: $16.99
/eaKey Features
For Use With
Integral HP Starters
Accessory Type
Internal Operating Lever Kit
Kit Composition
1 lever || 1 retaining ring
Accessory / Separate Part Destination
class 2510 manual starter
Product Or Component Type
lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9998IL1
Zoro #
G3108393
UPC #
785901117438
Country of Origin
United States
Dimensions
Overall Height
1.87 in
NEMA Size
7, 9
Details
Item
Internal Lever Kit
For Use With
Integral HP Starters
Accessory Type
Internal Operating Lever Kit
Kit Composition
1 lever || 1 retaining ring
Accessory / Separate Part Destination
class 2510 manual starter
Product Or Component Type
lever
Standards
RoHS
Compatible with Series
Integral HP Starters
Description
Internal Lever Kit, Accessory Type Internal Operating Lever Kit, NEMA Size 7, 9, Overall Height 1.87 in, Compatible with Series Integral HP Starters, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.