600VAC Mechanically Held Lighting Contactor 3P 30A (Discontinued)
- Mfr # 8903LXG30V04
- Zoro # G0846730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8903LXG30V04
Zoro #
G0846730
UPC #
785901057314
Country of Origin
Mexico
Dimensions
Height
12.69 in
Width
7.81 in
Depth
6.03 in
Details
Item
Lighting Contactor 600Vac 30A Lx
Full Load Amps
30
Number of Poles
3
Coil Volts
600VAC
Description
Lighting Contactor 600Vac 30A Lx, Height 12.69 in, Width 7.81 in, Depth 6.03 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.