Zoro Homepage
This item is Discontinued.
Square D Lighting Contactr, 5P, 120V, Open, Mech Held 8903SPO4V02

Lighting Contactr, 5P, 120V, Open, Mech Held (Discontinued)

  • Mfr # 8903SPO4V02
  • Zoro # G0095460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SPO4V02
Zoro #
G0095460
UPC #
785901823391
Country of Origin
Mexico

Dimensions

Height
6.22 in
Width
4.94 in
Depth
4.94 in
Overall Width
5.59 in
Frame Size
S
Overall Height
5.51 in
Overall Depth
4.92 in

Description

Lighting Magnetic Contactor, Coil Voltage 110/120V AC, Series A, Number of Poles 5, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 60 A, Maximum Voltage Rating 600V AC, Overall Height 5.51 in, Overall Width 5.59 in, Auxiliary Contact Module Capacity Not Applicable, Contactor Style Electrically Held Lighting Contactor, Terminal Connection Type Box Lugs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.