This item is Discontinued.

Telemecanique Sensors Limit Switch, 2 NO; Form XX, 10A @ 600V AC L100WNS2M26

This item is Discontinued.

Telemecanique Sensors

Limit Switch, 2 NO; Form XX, 10A @ 600V AC (Discontinued)

Mfr # L100WNS2M26
Zoro # G0561009
UPC # 785901161547
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L100WNS2M26
Zoro #
G0561009
UPC #
785901161547
Country of Origin
Mexico
Item
Limit Switch
Contact Form- Switches
2 NO; Form XX
AC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Style (Limit Switch)
fixed
IP Rating
IP67 conforming to IEC 60529
Standards
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Operating Temp. Range
-10-185 °F
Body Material
cast aluminium
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Contact Form
Form XX
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Series
L100 || L300
Special Features
lateral approach
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Contact Action
snap action
Head Type
rotary head
Weight
1.5 lb(US)
Actuation Type
CW and CCW || from left or right
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Number Of Poles
2
Type Of Operator
spring return without operating lever

Description

Limit Switch 600V 10Amp Type L +Options

Ratings & reviews