Limit Switch Head, Rllr Plngr, Top, 1.24 In

  • Mfr # 9007D

  • Zoro # G1005487


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Top
Actuator Length
1.24 in
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007D
Zoro #
G1005487
UPC #
785901500810
Country of Origin
Mexico

Dimensions

Actuator Length
1.24 in
Arm Length - Maximum
1.24 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Top
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
Standards
EU RoHS, REACH
Amps
10
Description/Special Features
Momentary
Operating Force
4.0 in-lb
Operating Temp.
0 Degrees to 185 Degrees F
Travel
0.25 in
IP Rating
Not Rated
Operating Temperature - Maximum
185 Degrees F
Directional Movement
Linear
Action
Momentary
Compatible with Series
9007C
NEMA Enclosure Rating
13, 4, 6P
Operating Torque
4 in-lb
Operating Temperature - Minimum
0 Degrees F
Total Travel
0.25 in
Includes Actuator
Actuator Included
Ambient Air Temperature For Operation
0-185°F
Product Or Component Type
limit switch head
Positive Opening
without
Product Compatibility
9007C
Associated Body
9007C
Head Type
plunger head
Type Of Approach
lateral approach, 2 directions
Type Of Operator
spring return roller plunger steel -
Environmental Characteristic
standard environment
Associated Lever
9007C
Ambient Air Temperature For Storage
0-185°F
Movement Of Operating Head
linear
Series Name
heavy duty
Switch Actuation
by 30° cam
Device Short Name
9007C

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.24 in, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 0.25 in, Movement CW and CCW, Operating Force 4.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With 9007 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.