KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Limit Switch Head, Wbbl Stick, Top, 3.95 In

SQUARE D| Zoro #: G2276145| Mfr #: 9007KC

$53.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Travel: 90 Degrees
Description/Special Features: Momentary
IP Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276145 Mfr #: 9007KC
Travel: 90 DegreesDescription/Special Features: Momentary
IP Rating: Not RatedMovement: Omnidirectional
Operating Temp.: 0 Degrees to 185 Degrees FActuator Style: Wobble Stick
Amps: 10Voltage Rating: Not Applicable
Actuator Location: TopItem: Limit Switch Head
NEMA Rating: 4, 6P, 13For Use With: 9007 Type C
Operating Force: 4.00 in.-lbActuator Length: 3.95"
Contact Form: Not ApplicableStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Contact Form Momentary, Amps 10, Voltage Rating 600V, Movement Omnidirectional, Operating Force 3 lb., Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, IP Rating 65, 66, 67, Standards UL, CSA, CE

Reviews