Limit Switch Lever Arm, 3.5 In. Arm L

  • Mfr # 9007WJ

  • Zoro # G0293894


product price:  $40.79
/ea

Key Features

For Use With
Mfr. No. 9007C
Arm Depth
0.25 in
Roller Dia.
0.13 in
Actuator Type
Wobble Stick
Arm Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007WJ
Zoro #
G0293894
UPC #
785901783756
Country of Origin
Mexico

Dimensions

Arm Depth
0.25 in
Roller Dia.
0.13 in
Arm Length
3.5 in
Arm Width
0.25 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
3.5 in

Details

Item
Wobble Stick Actuator
For Use With
Mfr. No. 9007C
Actuator Type
Wobble Stick
Arm Material
Delrin
Standards
REACH
Actuator Style
Wobble Stick
Compatible with Series
9007C
Product Destination
9007J
Product Compatibility
9007J || 9007JKC
Product Specific Application
extension for the universal head
Type Of Operator
Delrin extension
Product Or Component Type
wobble stick
Accessory / Separate Part Type
operator

Description

Wobble Stick Actuator, Actuator Type Wobble Stick, For Use With Mfr. No. 9007C, Arm Length 3.5 in, Roller Position Not Applicable, Roller Dia. 0.13 in, Roller Width Not Applicable, Arm Material Delrin, Roller Material Not Applicable, Arm Width 0.25 in, Arm Depth 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.