Zoro Homepage

Lmt Swtch Head, Push Rod Plngr, Top, .69 In

  • Mfr # 9007G

  • Zoro # G1147824


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Actuator Length
0.69 in
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007G
Zoro #
G1147824
UPC #
785901500797
Country of Origin
Mexico

Dimensions

Actuator Length
0.69 in
Manufacturer Warranty Length
18 mo

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.69 in, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 0.25 in, Movement CW and CCW, Operating Force 4.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.