Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase
Mfr # HOM2040M100PC
Zoro # G2694121
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # HOM2040M100PC
- Zoro # G2694121
- UPC # 785901977377
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 531 mm |
Width | 362 mm |
Depth | 95 mm |
Max. Wire Size | 1 AWG (Cu/Al) |
Min. Wire Size | 6 AWG (Cu/Al) |
Details
Description
The Square D Homeline 100 Amp 20-Space 40-Circuit Indoor Convertible Main Breaker Load Center with cover for Plug-on Neutral breakers is UL listed for residential and commercial power distribution. This load center is built with a plated aluminum bus bar that is tested and listed only for Homeline circuit breakers. Homeline load centers are designed for the value-minded contractors remodelers builders and homeowners. Homeline load centers are engineered for fast installation and wire savings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft (SRCABLERINGVRT)
- EREPLACEMENTS Erplcmnts Repl Rbc17 Batt (SLA17-ER)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- SQUARE D Panelboard Main Breaker Kit, HDL, HGL, HJL, HLL, HRL, 150A, 347V, 3 Phase (N150MH)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures