Load Center, 12 Spaces, 125, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)
- Mfr # HOM1224M125TC
- Zoro # G1102656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOM1224M125TC
Zoro #
G1102656
UPC #
785901076513
Country of Origin
United States
Dimensions
Height
17"
Width
14-1/4"
Depth
3-3/4"
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
12
Amps
125
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Welded Sheet Steel
Enclosure NEMA Rating
1
Bus Material
Tin Plated Aluminum
Special Features
Top or Bottom Feed
Recommended Ground Bar Kit
Included
Circuit Breaker Type
HOM
Max. No. of Tandem Breakers
12
Standards
UL Listed File E-6294, Federal Specification W-P-115c as Type 1 Class 2
Description
Load Center, Number of Spaces 12, Amps 125, Voltage 120/240V AC, Circuit Breaker Type HOM, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 12, Phase 1, Height 17 in, Width 14 1/4 in, Depth 3 3/4 in, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included, Recommended Surface Cover Included, Enclosure Material Welded Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.