Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 12 Spaces, 125 A, 120/240 V AC, Convertible Main Lug, 1 phase Phase

  • Mfr # HOM1224L125PC

  • Zoro # G516239656


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
12
Amps
125 A
Voltage
120/240 V AC
Phase
1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM1224L125PC
Zoro #
G516239656
UPC #
785901876120
Country of Origin
United States

Dimensions

Height
455 mm
Width
362 mm
Depth
95 mm

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
12
Amps
125 A
Voltage
120/240 V AC
Phase
1 phase
Short Circuit Current Rating
10 kA
Recommended Surface Cover
combination flush/surface cover
Recommended Flush Cover
combination flush/surface cover
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated aluminium

Description

The Square D Homeline 125 amp 12-Space 24-Circuit Indoor Convertible Main Lugs Load Center with cover for Plug-on Neutral breakers is UL listed for residential and commercial power distribution. This load center is built with a plated, aluminum bus bar that is tested and listed only for Homeline circuit breakers. Homeline load centers are designed for the value-minded contractors, remodelers, builders and homeowners. Homeline load centers are engineered for fast installation and wire savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.