Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, QO, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # QO112L125PGC

  • Zoro # G300489656

CAD Available

product price: $60.89
/ea

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Circuit Breaker Type
QO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO112L125PGC
Zoro #
G300489656
UPC #
785901590422
Country of Origin
Mexico

Dimensions

Height
17.94 in
Width
14.25 in
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
Circuit Breaker Type
QO
Max. No. of Tandem Breakers
12
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Combination
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated copper
For Use With
Square D QO Circuit Breakers
Special Features
Mercury Free
Location
Indoor
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
23 Degrees F
Color
Gray
Recommended Ground Bar Kit
Included
Standards
RoHS Compliant, UL Listed
Weight
7.260 kg
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
24
Tightening Torque
Cover 20 lb.in
Ground Bar Kit
grounding bar included (not installed); grounding bar || cover
CAD Available
Yes

Description

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 12 spaces and 24 circuits. This system provides 125A convertible main lugs in a NEMA 1 enclosure. It also includes plug on neutral, ground bar, combination cover, and UL rated.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.