Zoro Homepage
This item is Discontinued.
Square D Load Center, 30 Spaces, 150 A, 120/240V AC QO130L150G

Load Center, 30 Spaces, 150 A, 120/240V AC (Discontinued)

  • Mfr # QO130L150G
  • Zoro # G2533517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO130L150G
Zoro #
G2533517
UPC #
785901848011
Country of Origin
United States

Dimensions

Height
29.84 in
Width
14.25 in
Depth
3 3/4 in

Description

Load Center, Number of Spaces 30, Amps 150 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 29.84 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D435, Recommended Ground Bar Kit Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.