Zoro Homepage
This item is Discontinued.
Square D Load Center, QO24, 2 Spaces, 50, 120/240 V AC, Main Lug, 1 Phase QO24L50TTS

Load Center, QO24, 2 Spaces, 50, 120/240 V AC, Main Lug, 1 Phase (Discontinued)

  • Mfr # QO24L50TTS
  • Zoro # G0856655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO24L50TTS
Zoro #
G0856655
UPC #
785901785163
Country of Origin
Mexico

Dimensions

Height
236 mm
Width
122 mm
Wire Size
AWG 14...AWG 6 copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
50
Voltage
120/240 V AC
Phase
1
Short Circuit Current Rating
10 kA
Series
QO24
Enclosure Material
welded sheet steel
Enclosure NEMA Rating
NEMA 1 indoor
Bus Material
tin plated aluminium busbar
Standards
CSA
Max. No. of Tandem Breakers
2
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
2-wire
Cover Type
surface cover
Ground Bar Kit
grounding bar (factory installed)
Electrical Connection
lugs
Tightening Torque
main lugs 35 lb.in, AWG 14...AWG 10, aluminium/copper || main lugs 40 lb.in, AWG 8...AWG 4, aluminium/copper
Number Of Circuits
4

Description

Load Center Qo Mlo 50A 1Ph 2Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.