Zoro Homepage

Load Center, 2 Spaces, 60A Amps, 120/240V AC

  • Mfr # QO24L60NRNM

  • Zoro # G3145335


product price: $65.29
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
60A
Voltage
120/240V AC
Circuit Breaker Type
QO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO24L60NRNM
Zoro #
G3145335
UPC #
785901328025
Country of Origin
Mexico

Dimensions

Height
8.78 in
Width
6.55 in
Depth
4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
60A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
Max. No. of Tandem Breakers
2
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Plastic
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Recommended Ground Bar Kit
Included
Standards
RoHS Compliant, UL Listed
Special Features
Mercury Free
Min. Operating Temp.
23 Degrees F
For Use With
Square D QO Circuit Breakers
Cover Attachment Style
Side Hinge
Max. Operating Temp.
104 Degrees F
Color
Gray
Cover Closure Method
Door Latch
Location
Outdoor
Number Of Circuits
4
Wiring Configuration
3-wire
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (factory installed)

Description

Load Center, Number of Spaces 2, Amps 60 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 2, Phase 1, Series QO, Height 8.78 in, Width 6.55 in, Depth 4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Door Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.