Square D
Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # QO120L125PGC
Zoro # G500489661
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 125A
- Voltage 120/240V
- Phase 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, 12, 13, 3R, 4, Hinged (N412241610C)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH68)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures