This item is Discontinued.

Square D Load Center, QO, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase QO120M200P

Load Center, QO, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # QO120M200P
  • Zoro # G200489640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO120M200P
Zoro #
G200489640
UPC #
785901607410
Country of Origin
United States

Dimensions

Height
29.88 in
Width
14.25 in
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Order Separately
Enclosure NEMA Rating
NEMA 1
Max. No. of Tandem Breakers
10
Max. Operating Temp.
104 Degrees F
Location
Indoor
Special Features
Mercury Free
Color
Gray
Standards
RoHS Compliant, UL Listed
Min. Operating Temp.
23 Degrees F
For Use With
Square D QO Circuit Breakers
Weight
11.790 kg
Ground Bar Kit
grounding bar (ordered separately)
Tightening Torque
Cover 20 lb.in
Number Of Circuits
30
Primary/Ambient Air Temp.
-5°C || 40°C

Description

Load Center, Number of Spaces 20, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 10, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.