Load Center, 20 Spaces, 200A, 120/240 V AC, PoN Convertible Main Breaker, 1 phase Phase

  • Mfr # HOM2040M200PRB

  • Zoro # G116238905


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240 V AC
Phase
1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM2040M200PRB
Zoro #
G116238905
UPC #
785901977186
Country of Origin
United States

Dimensions

Height
758 mm
Width
375 mm
Depth
115 mm

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240 V AC
Phase
1 phase
Short Circuit Current Rating
22 kA
Enclosure Material
welded galvannealed steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
tin plated aluminium

Description

Homeline, 200A Main Breaker Installed Load Center, Plug On Neutral, Combination Cover For Flush Or Surface Mount, 20 Space Circuit 40 Single Poles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.