This item is Discontinued.

Square D Load Center, QO, 30 Spaces, 200 A, 120/240V AC, Convertible, Main Lug, 1 Phase QO130L200GRB

Load Center, QO, 30 Spaces, 200 A, 120/240V AC, Convertible, Main Lug, 1 Phase (Discontinued)

  • Mfr # QO130L200GRB
  • Zoro # G3339436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO130L200GRB
Zoro #
G3339436
UPC #
785901868095
Country of Origin
United States

Dimensions

Height
29 27/32 in
Width
14 49/64 in
Depth
4 1/2 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible, Main Lug
Number of Spaces
30
Amps
200 A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Recommended Flush Cover
1D435
Enclosure Material
Galvanized Steel
Enclosure NEMA Rating
3R
Bus Material
Tin Plated Copper
Circuit Breaker Type
QO
Recommended Ground Bar Kit
Included
Standards
RoHS Compliant, UL Listed
Max. No. of Tandem Breakers
0
Special Features
Mercury Free
For Use With
Square D QO Circuit Breakers
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
23 Degrees F
Feed Location
Top/Bottom
Color
Gray
Enclosure Surface Finish
Enamel
Location
Outdoor
Cover Closure Method
Door Latch
Cover Attachment Style
Side Hinge

Description

Load Center, Number of Spaces 30, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 29 27/32 in, Width 14 49/64 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Door Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.