Square D

Load Center, HOM, 24 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
  • Number of Spaces 24
  • Amps 100A
  • Voltage 120/240V
  • Phase 1
See all product information

Product Information

Dimensions

Height 661 mm
Width 362 mm
Depth 95 mm
Wire Size AWG 6...AWG 2/0 aluminium || AWG 6...AWG 1/0 copper

Details

Item Load Center
Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
Number of Spaces 24
Amps 100A
Voltage 120/240V
Phase 1
Short Circuit Current Rating 22kA
Series HOM
Included Enclosure Cover Combination
Enclosure Material Steel
Enclosure NEMA Rating NEMA 1
Bus Material Aluminum
Standards UL listed file E-6294
Circuit Breaker Type Homeline
Finish Baked Enamel
Max. No. of Tandem Breakers 24
Ground Bar Kit grounding bar (ordered separately); circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled || circuit-breaker 3 ) 1P 20 A 120/240 V AC || circuit-breaker 2 ) 2P 30 A 120/240 V AC
Cover Type combination flush/surface cover
Wiring Configuration 3-wire
Primary/Ambient Air Temp. -5°C || 40°C
Number Of Circuits 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.