Square D

Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Main Circuit Breaker or Main Lug Main Lug
  • Number of Spaces 24
  • Amps 200A
  • Voltage 120/240V
  • Phase 1
See all product information

Product Information

Dimensions

Height 29.88 in
Width 14.25 in
Depth 3-3/4 in

Details

Item Load Center
Main Circuit Breaker or Main Lug Main Lug
Number of Spaces 24
Amps 200A
Voltage 120/240V
Phase 1
Circuit Breaker Type QO
Short Circuit Current Rating 65kA
Max. No. of Tandem Breakers 12
Series QO
Included Enclosure Cover Order Separately
Enclosure NEMA Rating NEMA 1
Min. Operating Temp. 23 Degrees F
Standards RoHS Compliant, UL Listed
Location Indoor
Special Features Mercury Free
Color Gray
Max. Operating Temp. 104 Degrees F
For Use With Square D QO Circuit Breakers
Recommended Ground Bar Kit Included
Weight 11.790 kg
Primary/Ambient Air Temp. -5°C || 40°C
Ground Bar Kit grounding bar included (not installed); grounding bar
Tightening Torque Cover 20 lb.in
Number Of Circuits 36

Description

Load Center, Number of Spaces 24, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 12, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.