Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 3 Spaces, 30A Amps, 120V

  • Mfr # QO35FM30TTS

  • Zoro # G0570879


product price: $63.35
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
30A
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO35FM30TTS
Zoro #
G0570879
UPC #
785901911623
Country of Origin
Mexico

Dimensions

Height
236 mm
Width
122 mm
Depth
80 mm
Max. Wire Size
AWG 8 aluminium/copper
Min. Wire Size
AWG 14

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
3
Amps
30A
Voltage
120V
Phase
1
Circuit Breaker Type
QO
Short Circuit Current Rating
10kA
Max. No. of Tandem Breakers
2
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Standards
UL Listed
For Use With
QO Mini Circuit Breaker
Finish
Baked Enamel
Weight
9.000 kg
Number Of Circuits
5
Ground Bar Kit
grounding bar (factory installed)
Tightening Torque
Cover 20 lb.in
Primary/Ambient Air Temp.
-5°C || 40°C
Electrical Connection
lugs
Wiring Configuration
2-wire
Rated Current
30 A
Ambient Air Temperature For Operation
23°F (-5°C); 104°F (40°C)
Box Number
3

Description

Ld Ctr Qo Mb 120V 30A 1Ph 3Sp Nema1 Surf, Included Enclosure Cover Surface Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.