CAD Drawings

Download CAD Files

Load Center, QO, 30 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase

  • Mfr # QO130M200P

  • Zoro # G6206444

CAD Available

product price:  $301.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO130M200P
Zoro #
G6206444
UPC #
785901242536
Country of Origin
United States

Dimensions

Height
29.84 in
Width
14.25 in
Depth
3-3/4 in
Min. Wire Size
AWG 4
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
Short Circuit Current Rating
22kA
Max. No. of Tandem Breakers
0
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
QOC30US
Recommended Flush Cover
G0337407
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Special Features
Mercury Free
Standards
RoHS Compliant, UL Listed
Recommended Ground Bar Kit
Mfr. No. PK18GTA
Feed Location
Top/Bottom
For Use With
Square D QO Circuit Breakers
Min. Operating Temp.
23 Degrees F
Location
Indoor
Color
Gray
Enclosure Surface Finish
Enamel
Max. Operating Temp.
104 Degrees F
Tightening Torque
Cover 20 lb.in
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)
Number Of Circuits
40
Electrical Connection
lugs
Wiring Configuration
3-wire
Finish
Baked Enamel
CAD Available
Yes

Description

Load Center, Number of Spaces 30, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 29.84 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D435

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.