Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, 4 Spaces, 125A Amps, 120/240V AC

  • Mfr # HOM48L125GRB

  • Zoro # G0570991

CAD Available

product price: $66.89
/ea

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Circuit Breaker Type
HOM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM48L125GRB
Zoro #
G0570991
UPC #
785901484370
Country of Origin
Mexico

Dimensions

Height
376 mm
Width
226 mm
Depth
108 mm
Max. Wire Size
AWG 2/0 copper
Min. Wire Size
AWG 14

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Circuit Breaker Type
HOM
Phase
1
Max. No. of Tandem Breakers
4
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL listed file E-6294
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
8
Ground Bar Kit
grounding bar included (not installed); grounding bar 1 )
Wiring Configuration
3-wire
Finish
Baked Enamel
For Use With
Homeline Plug in Circuit Breaker, Homeline load center accessories
CAD Available
Yes

Description

Ld Ctr Hom Mlo 240V 125A 1 Ph 4Sp Nema3R, Included Enclosure Cover Surface Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.