Zoro Homepage
This item is Discontinued.
Square D Load Center, 40 Spaces, 200 A, 120/240V AC QO14060L200GRB

Load Center, 40 Spaces, 200 A, 120/240V AC (Discontinued)

  • Mfr # QO14060L200GRB
  • Zoro # G3529434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO14060L200GRB
Zoro #
G3529434
UPC #
785901677376
Country of Origin
United States

Dimensions

Height
33.78 in
Width
14.77 in
Depth
4 1/2 in

Description

Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 20, Phase 1, Series QO, Height 33.78 in, Width 14.77 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Door Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.