Zoro Homepage

CAD Viewer & Download Files

Load Center, 40 Spaces, 200A Amps, 120/240V AC

  • Mfr # QO140M200P

  • Zoro # G300489748

CAD Available

product price: $394.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
40
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO140M200P
Zoro #
G300489748
UPC #
785901151142
Country of Origin
United States

Dimensions

Height
33-3/4 in
Width
14.25 in
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240V AC
Circuit Breaker Type
QO
Phase
1
Max. No. of Tandem Breakers
20
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Order Separately
Enclosure NEMA Rating
NEMA 1
Bus Material
Tin Plated Copper
Special Features
Mercury Free
Location
Indoor
Max. Operating Temp.
104 Degrees F
Color
Gray
Standards
RoHS Compliant, UL Listed
For Use With
Square D QO Circuit Breakers
Min. Operating Temp.
23 Degrees F
Weight
9.430 kg
Primary/Ambient Air Temp.
-5°C || 40°C
Tightening Torque
Cover 20 lb.in
Number Of Circuits
40
Ground Bar Kit
grounding bar (ordered separately)
CAD Available
Yes

Description

Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 20, Phase 1, Height 33.75 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Recommended Flush Cover QOC40UF, QOC40UFW, Recommended Surface Cover QOC40US, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.