Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, 6 Spaces, 100A Amps, 240V

  • Mfr # QO612L100TRB

  • Zoro # G0857081

CAD Available

product price: $122.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
100A
Voltage
240V
Circuit Breaker Type
QO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO612L100TRB
Zoro #
G0857081
UPC #
785901119500
Country of Origin
Mexico

Dimensions

Height
316 mm
Width
226 mm
Depth
102 mm
Min. Wire Size
AWG 8
Max. Wire Size
AWG 1 aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
100A
Voltage
240V
Circuit Breaker Type
QO
Phase
1
Max. No. of Tandem Breakers
6
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL Listed
Tightening Torque
main lugs 50 lb.in, AWG 8, aluminium/copper || main lugs 50 lb.in, AWG 6...AWG 1/0, aluminium/copper
Wiring Configuration
3-wire
Primary/Ambient Air Temp.
-5°C || 40°C
Electrical Connection
lugs
Number Of Circuits
12
Weight
4.200 kg
Ground Bar Kit
grounding bar (factory installed)
Finish
Baked Enamel
For Use With
QO Mini Circuit Breaker
CAD Available
Yes

Description

Load Center Qo Mlo 240V 100A 1Ph 6Sp, Included Enclosure Cover Surface Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.