Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase
Mfr # QO816L100DS
Zoro # G3032784
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Square D
- MFR # QO816L100DS
- Zoro # G3032784
- UPC # 785901785743
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.56 in |
Width | 8.91 in |
Depth | 3-3/4 in |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Details
Description
Load Center, Number of Spaces 8, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 8, Phase 1, Series QO, Height 12.56 in, Width 8.91 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- WIREMOLD Cord Cover Kit 11Pc (CMK10)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures