Zoro Homepage

Load Center, 8 Spaces, 100A Amps, 240V

  • Mfr # QO816L100DTS

  • Zoro # G0857020


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
100A
Voltage
240V
Circuit Breaker Type
QO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO816L100DTS
Zoro #
G0857020
UPC #
785901804451
Country of Origin
Mexico

Dimensions

Height
319 mm
Width
226 mm
Min. Wire Size
AWG 4
Max. Wire Size
AWG 1 aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
100A
Voltage
240V
Circuit Breaker Type
QO
Phase
1
Max. No. of Tandem Breakers
8
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Standards
cULus
Finish
Baked Enamel
Ground Bar Kit
grounding bar (factory installed)
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
16
Wiring Configuration
3-wire
Tightening Torque
main lugs 50 lb.in, AWG 8, aluminium/copper || main lugs 50 lb.in, AWG 6...AWG 1/0, aluminium/copper
Electrical Connection
lugs

Description

Ld Ctr Qo Mlo 240V 100A 1Ph 8Sp N1 Surf, Included Enclosure Cover Surface Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.