Zoro Homepage

Load center accessory, QO/Homeline, ground bar kit, 21 terminals

  • Mfr # PK15GTA6

  • Zoro # G0860487


product price: $42.85
/ea

Key Features

For Use With
QO Load Centers
Max. Wire Size
AWG 4 copper AWG 4 aluminium AWG 3/0 aluminium/copper
Min. Wire Size
AWG 14, AWG 12, AWG 6
Height
.437 in
Number of Terminals
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK15GTA6
Zoro #
G0860487
UPC #
785901328162
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 4 copper AWG 4 aluminium AWG 3/0 aluminium/copper
Min. Wire Size
AWG 14, AWG 12, AWG 6
Height
.437 in
Depth
0.312 in

Details

Item
Ground Bar Kit
For Use With
QO Load Centers
Number of Terminals
21
Mounting Style
direct mounting back of enclosure
Features
Mercury Free

Description

Load Center Equipment Ground Bar Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.