This item is Discontinued.

Square D Load Center, QO, 20 Spaces, 100, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase QO120M100RB

Load Center, QO, 20 Spaces, 100, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)

  • Mfr # QO120M100RB
  • Zoro # G0666032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO120M100RB
Zoro #
G0666032
UPC #
785901867982
Country of Origin
United States

Dimensions

Height
22-3/64"
Width
14-49/64"
Depth
4-1/2"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
20
Amps
100
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Galvanized Steel
Enclosure NEMA Rating
3R
Bus Material
Tin Plated Copper
Max. No. of Tandem Breakers
0
Standards
UL Listed, RoHS Compliant
Special Features
Mercury Free
Circuit Breaker Type
QO
Recommended Ground Bar Kit
1D369
Min. Operating Temp.
23 Degrees F
Max. Operating Temp.
104 Degrees F
Enclosure Surface Finish
Enamel
Location
Outdoor
Cover Closure Method
Door Latch
Cover Attachment Style
Side Hinge
For Use With
Square D QO Circuit Breakers
Feed Location
Top/Bottom
Color
Gray

Description

Load Center, Number of Spaces 20, Amps 100, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 22 3/64 in, Width 14 49/64 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.