Load Center, QO, 24 Spaces, 100, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)
- Mfr # QO124M100
- Zoro # G2567835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO124M100
Zoro #
G2567835
UPC #
785901847922
Country of Origin
United States
Dimensions
Height
20-29/32"
Width
14-1/4"
Depth
3-3/4"
Description
Load Center, Number of Spaces 24, Amps 100, Voltage 120/240VAC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 20-29/32 In., Width 14-1/4 In., Depth 3-3/4 In., For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D433
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.