Load Center, QO, 30 Spaces, 200, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)
- Mfr # QO130M200RB
- Zoro # G2614604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO130M200RB
Zoro #
G2614604
UPC #
785901868118
Country of Origin
United States
Dimensions
Height
29-27/32"
Width
14-49/64"
Depth
4-1/2"
Description
Load Center, Number of Spaces 30, Amps 200, Voltage 120/240VAC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 29-27/32 In., Width 14-49/64 In., Depth 4-1/2 In., For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.