Zoro Homepage

Load Center Cover, QO, 40 Spaces, 200A

  • Mfr # QOC40UFL

  • Zoro # G3529461


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
Square D QO Load Centers
Amps
200A
Number of Spaces
40
Includes
Door
Mounting Style
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOC40UFL
Zoro #
G3529461
UPC #
785901686842
Country of Origin
United States

Dimensions

Length
39.18 in
Width
15.44 in
Depth
0.7 in
Length (Straight Wireway)
39.18 in
Height
39.18 in

Details

Item
Load Center Cover
For Use With
Square D QO Load Centers
Amps
200A
Number of Spaces
40
Includes
Door
Mounting Style
Flush
NEMA Rating
1
Finish
Baked Enamel
Compatible Enclosure Box
48723, 48R720, 48R736, 5F700
Venting
Non-Vented
Product Compatibility
for indoor load center
Enclosure NEMA Rating
NEMA 1
Series
QO
Recommended Flush Cover
Included
Amps AC
200

Description

Load Center Cover, Amps 200 A, Number of Spaces 40, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box 48723, 48R720, 48R736, 5F700, Length 39.18 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.