Shop SQUARE D
See all product information
Create Account
Load Center, HOM, 20 Spaces, 100A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase
- Mfr # HOM2040M100PC1AVP
- Zoro # G3302178
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
100 A
Voltage
120V AC, 240V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM2040M100PC1AVP
- Zoro #
- G3302178
- UPC #
- -
- Country of Origin
- United States
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- PoN Convertible Main Breaker
- Number of Spaces
- 20
- Amps
- 100 A
- Voltage
- 120V AC, 240V AC
- Phase
- 1
- Short Circuit Current Rating
- 22kA
- Series
- HOM
- Included Enclosure Cover
- Combination
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Aluminum
- Circuit Breaker Type
- Homeline
- Standards
- UL listed file E-6294
- Max. No. of Tandem Breakers
- 20
- For Use With
- Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
- Finish
- Baked Enamel
- Primary/Ambient Air Temp.
- -5°C || 40°C
- Number Of Circuits
- 40
- Wiring Configuration
- 3-wire
- Ground Bar Kit
- grounding bar (ordered separately); circuit-breaker 2 ) 1P 20 A 120/240 V AC || circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled || circuit-breaker 1 ) 2P 30 A 120/240 V AC || arc fault circuit breaker 1 ) 1P 15 A 120/240 V AC
Dimensions
- Height
- 531 mm
- Width
- 362 mm
- Depth
- 95 mm
- Max. Wire Size
- AWG 1 aluminium
- Min. Wire Size
- AWG 6
Description
Homeline,LC,100 A,120/240 V,1 PH,MB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.