Zoro Homepage

Load Center, HOM, 20 Spaces, 100A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM2040M100PQCVP

  • Zoro # G3303970


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
100A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM2040M100PQCVP
Zoro #
G3303970
UPC #
-
Country of Origin
United States

Dimensions

Height
455 mm
Width
362 mm
Depth
95 mm
Min. Wire Size
AWG 6
Max. Wire Size
AWG 2/0 aluminium

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Combination
Recommended Surface Cover
combination flush/surface cover
Recommended Flush Cover
combination flush/surface cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
20
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire
Number Of Circuits
40
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 2 ) 1P 20 A 120/240 V AC || circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled || circuit-breaker 1 ) 2P 30 A 120/240 V AC || load center 1 ) || qwik grip assembly kit 1 )

Description

Load center,Homeline,100A,120/240 V,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.