HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Load Center, Lug, 100A, 120/240VAC, 1Ph

SQUARE D| Zoro #: G0880512| Mfr #: HOM612L100S

$28.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Spaces: 6
Max. No. of Tandem Breakers: 6
Series: HOM61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880512 Mfr #: HOM612L100S
Number of Spaces: 6Max. No. of Tandem Breakers: 6
Series: HOM61Voltage: 120/240VAC
Height: 12-1/2"Enclosure Material: Steel
Main Circuit Breaker or Main Lug: Main LugEnclosure NEMA Rating: 1
Width: 9"Recommended Surface Cover: Included
Special Features: Top or Bottom FeedRecommended Ground Bar Kit: 1D374
Standards: UL Listed (E-6294), Federal Specification W-P-115c As Type 1 Class 2Short Circuit Current Rating: 10kA
Circuit Breaker Type: HOMDepth: 3-3/4"
Amps: 100Item: Load Center
Phase: 1Bus Material: Tin Plated Aluminum
Country of Origin (subject to change): Mexico

Description

Homeline® Load Center, Fixed Main Lug, Indoor Inclosure Type, Surface Mounting, Ground Bar Kit G2672433, 6 Tandem Breakers, 12 Circuits

Reviews