Shop SQUARE D
See all product information
Create Account
Panelboards & Load Centers
- Mfr # HOMC24UCW
- Zoro # G623550217
product price:Â
$
128.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Enclosure Box
HOM2040L125PC, HOM2040L125PGC, HOM2448L125PGC, HOM2448L125PQGC, HOM2448M100PC, HOM2448M100PCVP, HOM2448M125PC
Mounting Style
Surface
Number of Spaces
24
Width
15.44 in
NEMA Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOMC24UCW
- Zoro #
- G623550217
- UPC #
- 785901474883
- Country of Origin
- United States
- Item
- Panelboards & Load Centers
- Compatible Enclosure Box
- HOM2040L125PC, HOM2040L125PGC, HOM2448L125PGC, HOM2448L125PQGC, HOM2448M100PC, HOM2448M100PCVP, HOM2448M125PC
- Mounting Style
- Surface
- Number of Spaces
- 24
- NEMA Rating
- 1
- For Use With
- Homeline Load Center
- Compatible Product Type
- Homeline Load Center
Dimensions
- Width
- 15.44 in
- Length
- 27.24 in
Description
Panelboards & Load Centers, Number of Spaces 24, Mounting Style Surface, For Use With Homeline Load Center, NEMA Rating 1, Compatible Enclosure Box HOM2040L125PC, HOM2040L125PGC, HOM2448L125PGC, HOM2448L125PQGC, HOM2448M100PC, HOM2448M100PCVP, HOM2448M125PC, Length 27.24 in, Width 15.44 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.