Load Center, QO, 12 Spaces, 125, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)
- Mfr # QO11224L125GRB
- Zoro # G0299756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO11224L125GRB
Zoro #
G0299756
UPC #
785901867845
Country of Origin
United States
Dimensions
Height
18-15/16"
Width
14-49/64"
Depth
4-1/2"
Description
Load Center, Number of Spaces 12, Amps 125, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 12, Phase 1, Series QO, Height 18 15/16 in, Width 14 49/64 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.