Load Center, QO, 16 Spaces, 125, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)
- Mfr # QO116L125G
- Zoro # G2606457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO116L125G
Zoro #
G2606457
UPC #
785901847731
Country of Origin
United States
Dimensions
Height
20-29/32"
Width
14-1/4"
Depth
3-3/4"
Description
Load Center, Number of Spaces 16, Amps 125, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 20 29/32 in, Width 14 1/4 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D433, Recommended Ground Bar Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.