Zoro Homepage
This item is Discontinued.
Square D Load Center, QO, 20 Spaces, 125, 120/240VAC, Main Lug, Convertible, 1 Phase QO12024L125G

Load Center, QO, 20 Spaces, 125, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)

  • Mfr # QO12024L125G
  • Zoro # G0495783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO12024L125G
Zoro #
G0495783
UPC #
785901847779
Country of Origin
United States

Dimensions

Height
17-29/32"
Width
14-1/4"
Depth
3-3/4"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug, Convertible
Number of Spaces
20
Amps
125
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
1D434
Recommended Flush Cover
1D433
Enclosure Material
Steel
Enclosure NEMA Rating
1
Bus Material
Tin Plated Copper
Recommended Ground Bar Kit
Included
Max. No. of Tandem Breakers
4
Standards
UL Listed, RoHS Compliant
Circuit Breaker Type
QO
Special Features
Mercury Free
Location
Indoor
For Use With
Square D QO Circuit Breakers
Enclosure Surface Finish
Enamel
Min. Operating Temp.
23 Degrees F
Feed Location
Top/Bottom
Color
Gray
Max. Operating Temp.
104 Degrees F

Description

Load Center, Number of Spaces 20, Amps 125, Voltage 120/240VAC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 4, Phase 1, Series QO, Height 17-29/32 In., Width 14-1/4 In., Depth 3-3/4 In., For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D433, Recommended Ground Bar Kit Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.