Load Center, QO, 20 Spaces, 125, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)
- Mfr # QO120L125G
- Zoro # G0358416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO120L125G
Zoro #
G0358416
UPC #
785901847854
Country of Origin
United States
Dimensions
Height
17-29/32"
Width
14-1/4"
Depth
3-3/4"
Description
Load Center, Number of Spaces 20, Amps 125, Voltage 120/240VAC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 17-29/32 In., Width 14-1/4 In., Depth 3-3/4 In., For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D429, Recommended Ground Bar Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.