Load Center, QO, 42 Spaces, 225, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)
- Mfr # QO142L225GRB
- Zoro # G2848325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO142L225GRB
Zoro #
G2848325
UPC #
785901868156
Country of Origin
United States
Dimensions
Height
37-63/64"
Width
14-49/64"
Depth
4-1/2"
Description
Load Center, Number of Spaces 42, Amps 225, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 37 63/64 in, Width 14 49/64 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.