Zoro Homepage

Load Center, 2 Spaces, 70A Amps, 120/240V AC

  • Mfr # HOM24L70S

  • Zoro # G2174934


product price: $29.45
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM24L70S
Zoro #
G2174934
UPC #
785901061168
Country of Origin
United States

Dimensions

Height
9.3 in
Width
4.8 in
Depth
3-1/4 in
Max. Wire Size
AWG 3 aluminium
Min. Wire Size
AWG 12

Description

Load Center, Number of Spaces 2, Amps 70 A, Voltage 120/240V AC, Circuit Breaker Type HOM, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 2, Phase 1, Series HOM, Height 9.3 in, Width 4.8 in, Depth 3 1/4 in, For Use With Square D HOM Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.