CAD Drawings

Download CAD Files

Load Center, QO, 24 Spaces, 100A, 120/240V AC, Convertible Main Breaker, 1 Phase

  • Mfr # QO124M100PC

  • Zoro # G1943852

CAD Available

product price: $208.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Convertible Main Breaker
Number of Spaces
24
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO124M100PC
Zoro #
G1943852
UPC #
785901978480
Country of Origin
United States

Dimensions

Height
531 mm
Width
362 mm
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
6 AWG (Cu/Al)

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Breaker
Number of Spaces
24
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 10
Bus Material
Copper
Terminal Connection
Lug
Circuit Breaker Type
PoN Convertible Mains (breaker)
Standards
UL Listed
Includes
Combination Flush/Surface Cover
Application
Indoor
Features
Mercury Free
CAD Available
Yes

Description

The Square D QO 100 Amp Main Breaker 24-Space 24-Circuit Convertible Indoor Plug-on Neutral Load Center for Plug-on Neutral breakers is UL listed for residential, commercial and industrial power distribution. This load center is built with a shielded, copper bus bar that is plated for reliability. QO load centers are tested and listed only for QO circuit breakers. QO load centers are the "World's Finest" designed with industry leading features for flexible application. QO load centers include features engineered for fast installation and wire savings.


  • • Engineered for a quick plug-on neutral breaker connection on every circuit, fewer connections, faster installation and no pigtails frees up gutter space
  • • Accommodates plug-on secondary surge arrestor (sold separately)
  • • Overhead/underground feed simply by rotating the device before installing
  • • Single phase
  • • Rated 120/240V AC and 22000 AIR short circuit current rating
  • • Designed with straight-in mains to save expensive cable and time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.