This item is Discontinued.

Square D Load Center, QO, 40 Spaces, 200, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase QO14060M200RB

Load Center, QO, 40 Spaces, 200, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)

  • Mfr # QO14060M200RB
  • Zoro # G3545306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO14060M200RB
Zoro #
G3545306
UPC #
785901911258
Country of Origin
United States

Dimensions

Height
33-25/32"
Width
14-49/64"
Depth
4-1/2"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
40
Amps
200
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Galvanized Steel
Enclosure NEMA Rating
3R
Bus Material
Tin Plated Copper
Max. No. of Tandem Breakers
20
Recommended Ground Bar Kit
1D371
Standards
UL Listed, RoHS Compliant
Circuit Breaker Type
QO
Special Features
Mercury Free
Color
Gray
Min. Operating Temp.
23 Degrees F
Feed Location
Top/Bottom
Enclosure Surface Finish
Enamel
Cover Attachment Style
Side Hinge
Location
Outdoor
Max. Operating Temp.
104 Degrees F
Cover Closure Method
Door Latch
For Use With
Square D QO Circuit Breakers

Description

Load Center, Number of Spaces 40, Amps 200, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 20, Phase 1, Series QO, Height 33 25/32 in, Width 14 49/64 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.