Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase

  • Mfr # QONQ42LS400

  • Zoro # G0856427


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
400A
Voltage
240V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QONQ42LS400
Zoro #
G0856427
UPC #
785901618768
Country of Origin
Mexico

Dimensions

Height
50 in
Width
20 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
400A
Voltage
240V
Phase
1
Series
QO
Bus Material
Aluminum
Circuit Breaker Type
QO
Standards
CSA || UL
Weight
9.979 kg
Tightening Torque
4.52-5.65 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 11.3-11.3 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 31.07-31.07 N.m 13.30-177.3 mm² (AWG 6...350 kcmil) || 31.07-31.07 N.m 13.30-126.7 mm² (AWG 6...250 kcmil) || 31.07-31.07 N.m 107.2-152 mm² (AWG 4...300 kcmil)
Wiring Configuration
3-wire
[Iu] Rated Interrupted Current
10 kA || 22 kA || 65 kA

Description

Nq 400A 42 Ckt Mlo 1Ph Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.