Zoro Homepage

Load Center, QO, 6 Spaces, 100A, 120/240V AC, Fixed Main Lug, 1 Phase

  • Mfr # QO6L100S

  • Zoro # G4054124


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Number of Spaces
6
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO6L100S
Zoro #
G4054124
UPC #
-
Country of Origin
Mexico

Dimensions

Height
319 mm
Width
226 mm
Depth
95 mm

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Fixed Main Lug
Number of Spaces
6
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Max. No. of Tandem Breakers
0
Standards
cULus
Finish
Baked Enamel
For Use With
QO Mini Circuit Breaker
Tightening Torque
main lugs 50 lb.in, AWG 8, aluminium/copper || main lugs 50 lb.in, AWG 6...AWG 1/0, aluminium/copper
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire
Number Of Circuits
6
Electrical Connection
lugs
Ground Bar Kit
grounding bar (ordered separately)

Description

QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO load centers feature plated copper bus, providing superior performance and durability. This single phase QO load center has fixed mains and is rated at 100 A at 120/240 VAC. This QO load center has a 10 kA breaking capacity. This system provides 6 spaces in a NEMA 1 enclosure. This load center has a surface cover. The lugs will accept 8 AWG to 1 AWG copper or aluminum wire. The load center is 12.56 inches tall, 8.90 inches wide and 3.74 inches deep. The load center is CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products