Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, QO, 6 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # QO612L100TS

  • Zoro # G0857011


product price: $58.19
/ea

Key Features

Number of Spaces
6
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO612L100TS
Zoro #
G0857011
UPC #
785901805175
Country of Origin
Mexico

Dimensions

Height
319 mm
Width
226 mm
Min. Wire Size
AWG 4
Max. Wire Size
AWG 1 aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Circuit Breaker Type
QO
Max. No. of Tandem Breakers
6
Standards
cULus
Finish
Baked Enamel
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
12
Electrical Connection
lugs
Tightening Torque
main lugs 50 lb.in, AWG 8, aluminium/copper || main lugs 50 lb.in, AWG 6...AWG 1/0, aluminium/copper
Ground Bar Kit
grounding bar (factory installed)
Wiring Configuration
3-wire
Box Number
4
Ambient Air Temperature For Operation
23°F (-5°C); 104°F (40°C)
Rated Current
100 A

Description

Ld Ctr Qo Mlo 240V 100A 1Ph 6Sp N1 Surf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.